AMI Bearings Inc.
UCFCS207-21NPMZ2
1-5/16" ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #105834565
- 1 5/16 in Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Pilot Depth | 3/8 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 1.689 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 15/32 in |
| Pilot Diameter | 3.375 in |
| Bolt Size | 3/8 in |
| Housing Height | 5 in |
| Shaft Dia. | 1 5/16 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Circle Dia. | 4 1/8 in |
| Flange Thickness | 25/64 in |
| Duty Series | Normal |
| Housing Material | Cast Iron - Nickel Protection |
| Weight | 3.16 LB |
| EAN or UPC | 808250295180 |
