AMI Bearings Inc.
UCFCS206NPMZ2
30MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #103341717
- 30 mm Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Flange Thickness | 9 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Height | 111 mm |
| Bolt Circle Dia. | 92 mm |
| Pilot Depth | 6.4 mm |
| Bolt Size | M8 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Relubricatable | Yes |
| Length Through Bore | 38.1 mm |
| Locking Style | Set Screw |
| Bolt Hole Size | 9.5 mm |
| Pilot Diameter | 76.2 mm |
| Weight | 2.34 LB |
| EAN or UPC | 808250295333 |
