AMI Bearings Inc.
UCFCS206-20NPMZ2
1-1/4" ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #105790977
- 1 1/4 in Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Length Through Bore | 1.500 in |
| Pilot Depth | 1/4 in |
| Housing Height | 4 3/8 in |
| Duty Series | Normal |
| Shaft Dia. | 1 1/4 in |
| Housing Material | Cast Iron - Nickel Protection |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Circle Dia. | 3 5/8 in |
| Bolt Hole Size | 3/8 in |
| Flange Thickness | 23/64 in |
| Bolt Size | 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pilot Diameter | 3.000 in |
| Locking Style | Set Screw |
| Weight | 2.3 LB |
| EAN or UPC | 808250295166 |
