AMI Bearings Inc.
UCFCMX08-24
1-1/2" MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #101498070
- 1 1/2 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Size | 1/2 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Duty Series | Medium |
| Housing Height | 6 1/8 in |
| Bolt Hole Spacing | 3.625 in |
| Pilot Diameter | 4.250 in |
| Bolt Circle Dia. | 5 1/8 in |
| Pilot Depth | 15/32 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 1/2 in |
| Bolt Hole Size | 17/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 29/64 in |
| Length Through Bore | 1.937 in |
| Weight | 5.5 LB |
| EAN or UPC | 808250322633 |
