Skip to content Skip to navigation menu
AMI Bearings Inc.UCFBL206-20MZ20W

UCFBL206-20MZ20W

1-1/4" KANIGEN SET SCREW WHITE 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #105794299
  • 1 1/4 in Shaft Diameter
  • 5 29/64 in Housing Length
  • 1 41/64 in Overall Width
  • 33/64 in Flange Thickness
AMI Bearings Inc.UCFBL206-20MZ20W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 5 29/64 in Housing Length
  • 1 41/64 in Overall Width
  • 33/64 in Flange Thickness
Flange Thickness 33/64 in
Overall Width 1 41/64 in
Bolt Hole Spacing 1 7/8 in
Center Line to Bolt Holes 2 1/16 in
Housing Length 5 29/64 in
Lubrication Fitting Tap 1/4-28 UNF
Bolt Size 3/8 in
Housing Material PBT Thermoplastic
Locking Style Set Screw
Housing Width 1 1/4 in
Relubricatable Yes
Insert Material AISI 52100 Steel - Kanigen Protection
Length Through Bore 1.500 in
Short Bolt Hole Spacing 1 1/4 in
Shaft Dia. 1 1/4 in
Bolt Hole Size 27/64 in
Duty Series Normal
Weight 1.02 LB
EAN or UPC 808250384433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison