AMI Bearings Inc.
UCFBL206-19MZ20B
1-3/16" KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #105790632
- 1 3/16 in Shaft Diameter
- 5 29/64 in Housing Length
- 1 41/64 in Overall Width
- 33/64 in Flange Thickness
| Overall Width | 1 41/64 in |
| Shaft Dia. | 1 3/16 in |
| Housing Width | 1 1/4 in |
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Size | 27/64 in |
| Length Through Bore | 1.500 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bolt Hole Spacing | 1 7/8 in |
| Bolt Size | 3/8 in |
| Center Line to Bolt Holes | 2 1/16 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Housing Length | 5 29/64 in |
| Flange Thickness | 33/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Weight | 1.06 LB |
| EAN or UPC | 808250383511 |
