AMI Bearings Inc.
UCFBL203MZ2W
17MM ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #104445627
- 17 mm Shaft Diameter
- 108 mm Housing Length
- 33.7 mm Overall Width
- 11.4 mm Flange Thickness
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Length | 108 mm |
| Bolt Hole Size | 10.7 mm |
| Housing Width | 25.4 mm |
| Housing Material | PBT Thermoplastic |
| Short Bolt Hole Spacing | 22.2 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M10 |
| Flange Thickness | 11.4 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 17 mm |
| Center Line to Bolt Holes | 42.9 mm |
| Bolt Hole Spacing | 38.1 mm |
| Duty Series | Normal |
| Length Through Bore | 31 mm |
| Relubricatable | Yes |
| Overall Width | 33.7 mm |
| Weight | 0.6 LB |
| EAN or UPC | 808250321636 |
