
AMI Bearings Inc.
UCFB210-31NPMZ2
1-15/16" ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103312741


- 1 15/16 in Shaft Diameter
- 7 1/2 in Housing Length
- 2 9/64 in Overall Width
- 1/2 in Flange Thickness
Flange Thickness | 1/2 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Housing Length | 7 1/2 in |
Bolt Hole Spacing | 2 3/4 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Bolt Hole Size | 33/64 in |
Relubricatable | Yes |
Housing Width | 1 1/2 in |
Bolt Size | 1/2 in |
Locking Style | Set Screw |
Length Through Bore | 2.031 in |
Center Line to Bolt Holes | 2 15/16 in |
Shaft Dia. | 1 15/16 in |
Overall Width | 2 9/64 in |
Duty Series | Normal |
Housing Material | Cast Iron - Nickel Protection |
Short Bolt Hole Spacing | 1 5/8 in |
Weight | 5.26 LB |
EAN or UPC | 808250296620 |
