AMI Bearings Inc.
UCFB209-28NPMZ2
1-3/4" ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103314509
- 1 3/4 in Shaft Diameter
- 6 27/32 in Housing Length
- 2 3/64 in Overall Width
- 23/32 in Flange Thickness
| Housing Width | 1 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Center Line to Bolt Holes | 2 9/16 in |
| Housing Material | Cast Iron - Nickel Protection |
| Housing Length | 6 27/32 in |
| Relubricatable | Yes |
| Shaft Dia. | 1 3/4 in |
| Flange Thickness | 23/32 in |
| Overall Width | 2 3/64 in |
| Length Through Bore | 1.937 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 2 1/8 in |
| Bolt Hole Size | 15/32 in |
| Bolt Size | 7/16 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Short Bolt Hole Spacing | 1 11/16 in |
| Weight | 4.36 LB |
| EAN or UPC | 808250296606 |
