AMI Bearings Inc.
UCFB208-24NPMZ2
1-1/2" ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103313547
- 1 1/2 in Shaft Diameter
- 6 15/32 in Housing Length
- 2 1/64 in Overall Width
- 5/8 in Flange Thickness
| Bolt Hole Spacing | 1 31/32 in |
| Short Bolt Hole Spacing | 1 5/8 in |
| Overall Width | 2 1/64 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Flange Thickness | 5/8 in |
| Housing Length | 6 15/32 in |
| Bolt Size | 7/16 in |
| Length Through Bore | 1.937 in |
| Housing Width | 1 13/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Center Line to Bolt Holes | 2 3/8 in |
| Housing Material | Cast Iron - Nickel Protection |
| Locking Style | Set Screw |
| Bolt Hole Size | 15/32 in |
| Shaft Dia. | 1 1/2 in |
| Weight | 4.06 LB |
| EAN or UPC | 808250296576 |
