AMI Bearings Inc.
UCFB207-21NPMZ2
1-5/16" ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103313046
- 1 5/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 1 53/64 in Overall Width
- 1/2 in Flange Thickness
| Housing Length | 6 1/8 in |
| Shaft Dia. | 1 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Short Bolt Hole Spacing | 1 1/4 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Flange Thickness | 1/2 in |
| Housing Width | 1 7/16 in |
| Overall Width | 1 53/64 in |
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Hole Size | 33/64 in |
| Length Through Bore | 1.689 in |
| Bolt Size | 1/2 in |
| Center Line to Bolt Holes | 2 3/8 in |
| Duty Series | Normal |
| Bolt Hole Spacing | 2 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Weight | 3.58 LB |
| EAN or UPC | 808250296545 |
