Skip to content Skip to navigation menu
AMI Bearings Inc.UCFB206-20NPMZ2

UCFB206-20NPMZ2

1-1/4" ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #102022212
  • 1 1/4 in Shaft Diameter
  • 5 3/8 in Housing Length
  • 1 39/64 in Overall Width
  • 1/2 in Flange Thickness
AMI Bearings Inc.UCFB206-20NPMZ2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 5 3/8 in Housing Length
  • 1 39/64 in Overall Width
  • 1/2 in Flange Thickness
Shaft Dia. 1 1/4 in
Flange Thickness 1/2 in
Housing Width 1 1/4 in
Center Line to Bolt Holes 2 1/16 in
Insert Material AISI 52100 Steel - Zinc Protection
Bolt Hole Size 25/64 in
Locking Style Set Screw
Length Through Bore 1.500 in
Short Bolt Hole Spacing 1 1/4 in
Housing Material Cast Iron - Nickel Protection
Relubricatable Yes
Duty Series Normal
Lubrication Fitting Tap 1/8-27 NPT
Bolt Hole Spacing 1 7/8 in
Housing Length 5 3/8 in
Overall Width 1 39/64 in
Bolt Size 3/8 in
Weight 2.26 LB
EAN or UPC 808250296521
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison