AMI Bearings Inc.
UCFB201-8NPMZ2
1/2" ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103312977
- 1/2 in Shaft Diameter
- 4 1/4 in Housing Length
- 1 11/32 in Overall Width
- 5/16 in Flange Thickness
| Bolt Hole Spacing | 1 1/2 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | Cast Iron - Nickel Protection |
| Short Bolt Hole Spacing | 7/8 in |
| Overall Width | 1 11/32 in |
| Bolt Hole Size | 25/64 in |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1/2 in |
| Housing Length | 4 1/4 in |
| Center Line to Bolt Holes | 1 11/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 1 in |
| Locking Style | Set Screw |
| Flange Thickness | 5/16 in |
| Length Through Bore | 1.220 in |
| Relubricatable | Yes |
| Weight | 1.26 LB |
| EAN or UPC | 808250296439 |
