AMI Bearings Inc.
UCFA201-8
1/2" WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE SINGLE ROW BALL BEARING
Item #103314160
- 1/2 in Shaft Diameter
- 4 1/64 in Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Flange Thickness | 15/32 in |
| Bolt Hole Size | 25/64 in |
| Bolt Size | 5/16 in |
| Pilot Diameter | 2 1/8 in |
| Duty Series | Normal |
| Length Through Bore | 1.220 in |
| Housing Width | 1 in |
| Housing Height | 2 3/8 in |
| Overall Width | 1.312 in |
| Bolt Hole Spacing | 3 1/16 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1/2 in |
| Housing Length | 4 1/64 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.0 LB |
| EAN or UPC | 808250285143 |
