AMI Bearings Inc.
UCF217-55
3-7/16" WIDE SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102022211
- 3 7/16 in Shaft Diameter
- 8 11/16 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 6 7/8 in |
| Housing Width | 2 15/32 in |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Length Through Bore | 3.374 in |
| Relubricatable | Yes |
| Overall Width | 3.449 in |
| Housing Length | 8 11/16 in |
| Shaft Dia. | 3 7/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 29/32 in |
| Locking Style | Set Screw |
| Flange Thickness | 1 1/32 in |
| Bolt Size | 7/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 19.96 LB |
| EAN or UPC | 808250285136 |
