AMI Bearings Inc.
UCF211-35NPMZ2
2-3/16" ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102096325
- 2 3/16 in Shaft Diameter
- 6 3/8 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Bolt Hole Size | 21/32 in |
| Relubricatable | Yes |
| Bolt Size | 5/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 25/32 in |
| Bolt Hole Spacing | 5 1/8 in |
| Shaft Dia. | 2 3/16 in |
| Length Through Bore | 2.189 in |
| Housing Material | Cast Iron - Nickel Protection |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Housing Length | 6 3/8 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Overall Width | 2 19/64 in |
| Housing Width | 1 11/16 in |
| Weight | 6.66 LB |
| EAN or UPC | 808250320646 |
