AMI Bearings Inc.
UCF207-21NPMZ2
1-5/16" ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445745
- 1 5/16 in Shaft Diameter
- 4 5/8 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Hole Size | 17/32 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Flange Thickness | 5/8 in |
| Housing Length | 4 5/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Overall Width | 1 3/4 in |
| Shaft Dia. | 1 5/16 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Bolt Size | 1/2 in |
| Housing Width | 1 11/32 in |
| Length Through Bore | 1.689 in |
| Weight | 2.92 LB |
| EAN or UPC | 808250320332 |
