AMI Bearings Inc.
UCF206-17NPMZ2
1-1/16" ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105748298
- 1 1/16 in Shaft Diameter
- 4 1/4 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Duty Series | Normal |
| Housing Length | 4 1/4 in |
| Length Through Bore | 1.500 in |
| Locking Style | Set Screw |
| Housing Width | 1 7/32 in |
| Shaft Dia. | 1 1/16 in |
| Bolt Hole Size | 15/32 in |
| Relubricatable | Yes |
| Flange Thickness | 9/16 in |
| Bolt Hole Spacing | 3 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 7/16 in |
| Overall Width | 1 37/64 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | Cast Iron - Nickel Protection |
| Weight | 2.56 LB |
| EAN or UPC | 808250379989 |
