AMI Bearings Inc.
UCEP217-55
3-7/16" WIDE SET SCREW EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103312740
- 3 7/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 10 7/16 in Bolt Hole Spacing Range [MIN]
| Base Width | 4 in |
| Housing | EP217 |
| Duty Series | Normal |
| Length Through Bore | 3.374 in |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 1 9/16 in |
| Base Length | 15 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing Range [Min] | 10 7/16 in |
| Shaft Dia. | 3 7/16 in |
| Insert Material | AISI 52100 Steel |
| Base Height | 1 21/32 in |
| Relubricatable | Yes |
| Bolt Hole Width | 1 1/16 in |
| Bolt Hole Spacing Range [Max] | 11 13/16 in |
| Weight | 33.92 LB |
| EAN or UPC | 808250285082 |
