AMI Bearings Inc.
UCEP207-21
1-5/16" WIDE SET SCREW EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103295393
- 1 5/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 13/32 in Bolt Hole Spacing Range [MIN]
| Housing | EP207 |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Bolt Hole Length | 25/32 in |
| Housing Material | Cast Iron |
| Base Height | 7/8 in |
| Length Through Bore | 1.689 in |
| Base Width | 2 1/4 in |
| Base Length | 8 in |
| Bolt Hole Spacing Range [Min] | 5 13/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 5 31/32 in |
| Shaft Dia. | 1 5/16 in |
| Bolt Size | 1/2 in |
| Bolt Hole Width | 21/32 in |
| Weight | 6.36 LB |
| EAN or UPC | 808250285075 |
