AMI Bearings Inc.
UCECH213
65MM WIDE SET SCREW HANGER BEARING SINGLE ROW BALL BEARING
Item #103314504
- 65 mm Shaft Diameter
- Set Screw Locking Style
- 65.1 mm Length Through Bore
| Locking Style | Set Screw |
| Housing Width | 70 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Housing Length | 171 mm |
| Length Through Bore | 65.1 mm |
| Housing Material | Ductile Iron |
| Thread Size | 1-1/2-11 |
| Housing Height | 200 mm |
| Shaft Dia. | 65 mm |
| Center to Base of Thread | 117.5 mm |
| Relubricatable | Yes |
| Weight | 12.48 LB |
| EAN or UPC | 808250285013 |
