AMI Bearings Inc.
UCECH212
60MM WIDE SET SCREW HANGER BEARING SINGLE ROW BALL BEARING
Item #103314198
- 60 mm Shaft Diameter
- Set Screw Locking Style
- 65.1 mm Length Through Bore
| Housing Length | 143 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Length Through Bore | 65.1 mm |
| Housing Material | Ductile Iron |
| Center to Base of Thread | 101.6 mm |
| Thread Size | 1-1/4-11 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 60 mm |
| Housing Height | 173 mm |
| Shaft Dia. | 60 mm |
| Locking Style | Set Screw |
| Weight | 8.38 LB |
| EAN or UPC | 808250284986 |
