AMI Bearings Inc.
UCECH211
55MM WIDE SET SCREW HANGER BEARING SINGLE ROW BALL BEARING
Item #103313545
- 55 mm Shaft Diameter
- Set Screw Locking Style
- 55.6 mm Length Through Bore
| Relubricatable | Yes |
| Shaft Dia. | 55 mm |
| Housing Width | 60 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Center to Base of Thread | 101.6 mm |
| Thread Size | 1-1/4-11 |
| Insert Material | AISI 52100 Steel |
| Housing Material | Ductile Iron |
| Locking Style | Set Screw |
| Length Through Bore | 55.6 mm |
| Housing Height | 173 mm |
| Housing Length | 143 mm |
| Weight | 8.22 LB |
| EAN or UPC | 808250284962 |
