AMI Bearings Inc.
UCECH211-35NPMZ2
2-3/16" ZINC WIDE SET SCREW NICKEL HANGER BEARING SINGLE ROW BALL BEARING
Item #105747856
- 2 3/16 in Shaft Diameter
- Set Screw Locking Style
- 2.189 in Length Through Bore
| Housing Height | 5 5/8 in |
| Thread Size | 1-1/4-11 |
| Relubricatable | Yes |
| Housing Material | Cast Iron - Nickel Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2.189 in |
| Center to Base of Thread | 4 in |
| Locking Style | Set Screw |
| Housing Width | 2 23/64 in |
| Duty Series | Normal |
| Shaft Dia. | 2 3/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 8.12 LB |
| EAN or UPC | 808250379019 |
