
AMI Bearings Inc.
UCECH206-17NPMZ2
1-1/16" ZINC WIDE SET SCREW NICKEL HANGER BEARING SINGLE ROW BALL BEARING
Item #105747702


- 1 1/16 in Shaft Diameter
- Set Screw Locking Style
- 1.500 in Length Through Bore
Housing Height | 3 1/8 in |
Thread Size | 3/4-14 |
Length Through Bore | 1.500 in |
Housing Material | Cast Iron - Nickel Protection |
Shaft Dia. | 1 1/16 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Relubricatable | Yes |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Set Screw |
Housing Width | 1 9/16 in |
Center to Base of Thread | 2 1/2 in |
Duty Series | Normal |
Weight | 2.06 LB |
EAN or UPC | 808250378999 |
