AMI Bearings Inc.
UCECH201-8
1/2" WIDE SET SCREW HANGER BEARING SINGLE ROW BALL BEARING
Item #103297140
- 1/2 in Shaft Diameter
- Set Screw Locking Style
- 1.220 in Length Through Bore
| Shaft Dia. | 1/2 in |
| Housing Material | Ductile Iron |
| Housing Height | 3 7/8 in |
| Center to Base of Thread | 2 1/2 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 1.220 in |
| Thread Size | 3/4-14 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 1 9/16 in |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing Length | 2 3/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 808250284931 |
