AMI Bearings Inc.
UCCJO318-55
3-7/16" HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104447148
- 3 7/16 in Shaft Diameter
- 11 1/16 in Housing Length
- Cast Iron Housing Material
| Bolt Size | 1 in |
| Relubricatable | Yes |
| Bolt Hole Size | 1 1/16 in |
| Length Through Bore | 3.780 in |
| Shaft Dia. | 3 7/16 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 8 1/2 in |
| Flange Thickness | 1 7/64 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Housing Width | 3 5/16 in |
| Housing Length | 11 1/16 in |
| Insert Material | AISI 52100 Steel |
| Weight | 47.0 LB |
| EAN or UPC | 808250319510 |
