AMI Bearings Inc.
UC318-55
3-7/16" HEAVY DUTY WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #104453947
- 7.4803 in O.D.
| O.D. | 7.4803 in |
| Locking Style | Set Screw |
| Shaft Dia. | 3 7/16 in |
| Fillet Radius | 0.157 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Outer Ring Width | 1.890 in |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 32200 lbf |
| Length Through Bore | 3.780 in |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Static Load Rating | 24000 lbf |
| Weight | 17.4 LB |
| EAN or UPC | 808250312634 |
