AMI Bearings Inc.
UC314-43
2-11/16" HEAVY DUTY WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #104453948
- 5.9055 in O.D.
| Shaft Dia. | 2 11/16 in |
| Length Through Bore | 3.071 in |
| Dynamic Load Rating | 23400 lbf |
| Static Load Rating | 15200 lbf |
| Relubricatable | Yes |
| Outer Ring Width | 1.575 in |
| Dimensional Unit | Inch |
| Fillet Radius | 0.138 in |
| O.D. | 5.9055 in |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| Duty Series | Heavy |
| Weight | 8.8 LB |
| EAN or UPC | 808250312627 |
