AMI Bearings Inc.
UC217-55
3-7/16" NORMAL DUTY WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102022271
- 5.9055 in O.D.
| O.D. | 5.9055 in |
| Dynamic Load Rating | 18700 lbf |
| Shaft Dia. | 3 7/16 in |
| Fillet Radius | 0.118 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Length Through Bore | 3.374 in |
| Outer Ring Width | 1.339 in |
| Static Load Rating | 13900 lbf |
| Weight | 6.92 LB |
| EAN or UPC | 808250284924 |
