AMI Bearings Inc.
UC211-35MZ2
2-3/16" ZINC NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #103978687
- 3.9370 in O.D.
| Outer Ring Width | 0.945 in |
| Dynamic Load Rating | 9700 lbf |
| Shaft Dia. | 2 3/16 in |
| Filler Radius | 0.098 in |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Static Load Rating | 6610 lbf |
| Dimensional Unit | Inch |
| Locking Style | Set Screw |
| Inner Ring Width | Wide |
| Length Through Bore | 2.189 in |
| O.D. | 3.9370 in |
| Duty Series | Normal |
| Weight | 2.26 LB |
| EAN or UPC | 808250312610 |
