AMI Bearings Inc.
UC210-32MZ20
2" KANIGEN NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #105791973
- 3.5433 in O.D.
| Relubricatable | Yes |
| Length Through Bore | 2.031 in |
| Locking Style | Set Screw |
| Dynamic Load Rating | 7980 lbf |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Shaft Dia. | 2 in |
| Filler Radius | 0.079 in |
| O.D. | 3.5433 in |
| Static Load Rating | 5220 lbf |
| Outer Ring Width | 0.906 in |
| Weight | 1.7 LB |
| EAN or UPC | 808250378159 |
