AMI Bearings Inc.
UC209-28MZ20
1-3/4" KANIGEN NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #105748429
- 3.3465 in O.D.
| Filler Radius | 0.079 in |
| Length Through Bore | 1.937 in |
| Outer Ring Width | 0.866 in |
| Locking Style | Set Screw |
| O.D. | 3.3465 in |
| Static Load Rating | 4610 lbf |
| Dimensional Unit | Inch |
| Shaft Dia. | 1 3/4 in |
| Dynamic Load Rating | 7420 lbf |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Weight | 1.54 LB |
| EAN or UPC | 808250378135 |
