
AMI Bearings Inc.
UC209-27MZ20
1-11/16" KANIGEN NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #105791972


- 3.3465 in O.D.
Dimensional Unit | Inch |
Relubricatable | Yes |
Static Load Rating | 4610 lbf |
Filler Radius | 0.079 in |
Inner Ring Width | Wide |
O.D. | 3.3465 in |
Dynamic Load Rating | 7420 lbf |
Length Through Bore | 1.937 in |
Shaft Dia. | 1 11/16 in |
Outer Ring Width | 0.866 in |
O.D. Style | Spherical |
Duty Series | Normal |
Locking Style | Set Screw |
Weight | 1.62 LB |
EAN or UPC | 808250378128 |
