AMI Bearings Inc.
UC206-19MZ20
1-3/16" KANIGEN NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102211369
- 2.4409 in O.D.
| Static Load Rating | 2540 lbf |
| Shaft Dia. | 1 3/16 in |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Outer Ring Width | 0.748 in |
| Dynamic Load Rating | 4410 lbf |
| O.D. | 2.4409 in |
| Relubricatable | Yes |
| Length Through Bore | 1.500 in |
| Filler Radius | 0.059 in |
| Dimensional Unit | Inch |
| Weight | 0.68 LB |
| EAN or UPC | 808250378067 |
