AMI Bearings Inc.
UC204-12MZ20
3/4" KANIGEN NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #105791971
- 1.8504 in O.D.
| Duty Series | Normal |
| Filler Radius | 0.059 in |
| O.D. Style | Spherical |
| O.D. | 1.8504 in |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| Outer Ring Width | 0.669 in |
| Shaft Dia. | 3/4 in |
| Length Through Bore | 1.220 in |
| Static Load Rating | 1500 lbf |
| Dynamic Load Rating | 2890 lbf |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Weight | 0.36 LB |
| EAN or UPC | 808250378043 |
