AMI Bearings Inc.
UC203MZ2
17MM ZINC NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #103313710
- 47 mm O.D.
| Dimensional Unit | Metric |
| Inner Ring Width | Wide |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Length Through Bore | 31 mm |
| Static Load Rating | 680 kgf |
| Outer Ring Width | 17 mm |
| O.D. | 47 mm |
| Shaft Dia. | 17 mm |
| Locking Style | Set Screw |
| Filler Radius | 1 mm |
| Dynamic Load Rating | 1310 kgf |
| Relubricatable | Yes |
| Weight | 0.4 LB |
| EAN or UPC | 808250284917 |
