AMI Bearings Inc.
MUP006CE
30MM STAINLESS X-NARR ECC COLL STAINLESS PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103453555
- 30 mm Shaft Diameter
- 36 mm Center Line To Base Dimension
| Base Width | 26 mm |
| Base Height | 11 mm |
| Cover Type | Closed Cover |
| Locking Style | Eccentric Collar |
| Housing | P06-7Z3 |
| Duty Series | Light |
| Bolt Hole Width | 13 mm |
| Shaft Dia. | 30 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 106 mm |
| Housing Width | 50 mm |
| Base Length | 132 mm |
| Cover Material | Stainless Pressed Steel |
| Relubricatable | No |
| Bolt Size | M10 |
| Weight | 1.02 LB |
| EAN or UPC | 808250192489 |
