AMI Bearings Inc.
MUP005C
25MM STAINLESS X-NARR ECC COLL STAINLESS PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #101853930
- 25 mm Shaft Diameter
- 32 mm Center Line To Base Dimension
| Base Width | 20 mm |
| Bolt Size | M8 |
| Shaft Dia. | 25 mm |
| Housing Width | 47 mm |
| Base Height | 10 mm |
| Housing | P05-6Z3 |
| Duty Series | Light |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing | 90 mm |
| Bolt Hole Width | 10 mm |
| Insert Material | 440C Stainless Steel |
| Relubricatable | No |
| Cover Material | Stainless Pressed Steel |
| Base Length | 112 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Cover Type | Open Cover |
| Weight | 0.71 LB |
| EAN or UPC | 808250157143 |
