AMI Bearings Inc.
MUP004CE
20MM STAINLESS X-NARR ECC COLL STAINLESS PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103452006
- 20 mm Shaft Diameter
- 28 mm Center Line To Base Dimension
| Duty Series | Light |
| Bolt Hole Width | 10 mm |
| Housing | P04-5Z3 |
| Housing Width | 46 mm |
| Cover Material | Stainless Pressed Steel |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Shaft Dia. | 20 mm |
| Locking Style | Eccentric Collar |
| Relubricatable | No |
| Bolt Hole Spacing | 80 mm |
| Insert Material | 440C Stainless Steel |
| Base Width | 20 mm |
| Base Length | 100 mm |
| Base Height | 9 mm |
| Cover Type | Closed Cover |
| Bolt Size | M8 |
| Weight | 0.54 LB |
| EAN or UPC | 808250145188 |
