AMI Bearings Inc.
MUP004C
20MM STAINLESS X-NARR ECC COLL STAINLESS PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #101484677
- 20 mm Shaft Diameter
- 28 mm Center Line To Base Dimension
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Base Length | 100 mm |
| Base Height | 9 mm |
| Bolt Hole Width | 10 mm |
| Duty Series | Light |
| Housing Width | 46 mm |
| Bolt Hole Spacing | 80 mm |
| Locking Style | Eccentric Collar |
| Housing | P04-5Z3 |
| Insert Material | 440C Stainless Steel |
| Base Width | 20 mm |
| Cover Type | Open Cover |
| Shaft Dia. | 20 mm |
| Bolt Size | M8 |
| Cover Material | Stainless Pressed Steel |
| Relubricatable | No |
| Weight | 0.54 LB |
| EAN or UPC | 808250145171 |
