AMI Bearings Inc.
MUP003CE
17MM STAINLESS X-NARR ECC COLL STAINLESS PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #102858146
- 17 mm Shaft Diameter
- 24 mm Center Line To Base Dimension
| Bolt Size | M6 |
| Duty Series | Light |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 7 mm |
| Housing | P003Z3 |
| Relubricatable | No |
| Cover Type | Closed Cover |
| Base Length | 85 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Insert Material | 440C Stainless Steel |
| Base Width | 18 mm |
| Shaft Dia. | 17 mm |
| Cover Material | Stainless Pressed Steel |
| Base Height | 7 mm |
| Bolt Hole Spacing | 67 mm |
| Housing Width | 38 mm |
| Weight | 0.35 LB |
| EAN or UPC | 808250139613 |
