AMI Bearings Inc.
MUP000C
10MM STAINLESS X-NARR ECC COLL STAINLESS PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #103490911
- 10 mm Shaft Diameter
- 18 mm Center Line To Base Dimension
| Housing | P000Z3 |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Width | 7 mm |
| Base Width | 16 mm |
| Cover Type | Open Cover |
| Bolt Size | M6 |
| Bolt Hole Spacing | 53 mm |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 10 mm |
| Duty Series | Light |
| Base Length | 67 mm |
| Housing Width | 33 mm |
| Relubricatable | No |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Cover Material | Stainless Pressed Steel |
| Base Height | 6 mm |
| Weight | 0.18 LB |
| EAN or UPC | 808250126163 |
