AMI Bearings Inc.
MUFL006C
30MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV SINGLE ROW BALL BEARING
Item #103452758
- 30 mm Shaft Diameter
- 112 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Relubricatable | No |
| Bolt Hole Spacing | 85 mm |
| Cover Type | Open cover |
| Housing Height | 70 mm |
| Bolt Size | M10 |
| Duty Series | Light |
| Shaft Dia. | 30 mm |
| Insert Material | 440C Stainless Steel |
| Housing Length | 112 mm |
| Locking Style | Eccentric Collar |
| Flange Thickness | 9 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Housing Width | 18 mm |
| Overall Width | 34 mm |
| Bolt Hole Size | 13 mm |
| Weight | 0.88 LB |
| EAN or UPC | 808250192458 |
