AMI Bearings Inc.
MUFL005CE
25MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV SINGLE ROW BALL BEARING
Item #103453058
- 25 mm Shaft Diameter
- 95 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Cover Type | Closed cover |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 75 mm |
| Housing Height | 60 mm |
| Insert Material | 440C Stainless Steel |
| Relubricatable | No |
| Duty Series | Light |
| Bolt Hole Size | 10 mm |
| Locking Style | Eccentric Collar |
| Flange Thickness | 8 mm |
| Housing Width | 16 mm |
| Bolt Size | M8 |
| Housing Length | 95 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Overall Width | 32 mm |
| Weight | 0.61 LB |
| EAN or UPC | 808250157136 |
