
AMI Bearings Inc.
MUFL005C
25MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV SINGLE ROW BALL BEARING
Item #101663005


- 25 mm Shaft Diameter
- 95 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
Bolt Hole Spacing | 75 mm |
Housing Length | 95 mm |
Housing Height | 60 mm |
Bolt Size | M8 |
Duty Series | Light |
Overall Width | 32 mm |
Insert Material | 440C Stainless Steel |
Housing Width | 16 mm |
Relubricatable | No |
Housing Material | ZDC Alloy with Electroless Chromate Finish |
Bolt Hole Size | 10 mm |
Flange Thickness | 8 mm |
Shaft Dia. | 25 mm |
Cover Type | Open cover |
Locking Style | Eccentric Collar |
Weight | 0.61 LB |
EAN or UPC | 808250157129 |
