Skip to content Skip to navigation menu
AMI Bearings Inc.MUFL003CE

MUFL003CE

17MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV SINGLE ROW BALL BEARING
Item #103465250
  • 17 mm Shaft Diameter
  • 71 mm Housing Length
  • ZDC Alloy with Electroless Chromate Finish Housing Material
AMI Bearings Inc.MUFL003CE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 mm Shaft Diameter
  • 71 mm Housing Length
  • ZDC Alloy with Electroless Chromate Finish Housing Material
Duty Series Light
Flange Thickness 7 mm
Overall Width 26 mm
Relubricatable No
Bolt Hole Spacing 56 mm
Cover Type Closed cover
Bolt Size M6
Housing Length 71 mm
Insert Material 440C Stainless Steel
Housing Width 14 mm
Bolt Hole Size 7 mm
Housing Height 46 mm
Locking Style Eccentric Collar
Shaft Dia. 17 mm
Housing Material ZDC Alloy with Electroless Chromate Finish
Weight 0.3 LB
EAN or UPC 808250139590
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison