AMI Bearings Inc.
MUFL003
17MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104374950
- 17 mm Shaft Diameter
- 71 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Shaft Dia. | 17 mm |
| Duty Series | Light |
| Locking Style | Eccentric Collar |
| Overall Width | 22.5 mm |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Housing Length | 71 mm |
| Length Through Bore | 20.5 mm |
| Bolt Size | M6 |
| Insert Material | 440C Stainless Steel |
| Relubricatable | No |
| Bolt Hole Size | 7 mm |
| Housing Width | 14 mm |
| Flange Thickness | 7 mm |
| Housing Height | 46 mm |
| Bolt Hole Spacing | 56 mm |
| Weight | 0.27 LB |
| EAN or UPC | 808250135660 |
