AMI Bearings Inc.
MUFL002C
15MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV SINGLE ROW BALL BEARING
Item #101469639
- 15 mm Shaft Diameter
- 67 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Bolt Hole Size | 7 mm |
| Bolt Size | M6 |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Cover Type | Open cover |
| Relubricatable | No |
| Insert Material | 440C Stainless Steel |
| Housing Height | 42 mm |
| Housing Length | 67 mm |
| Locking Style | Eccentric Collar |
| Duty Series | Light |
| Shaft Dia. | 15 mm |
| Housing Width | 13 mm |
| Flange Thickness | 6.5 mm |
| Bolt Hole Spacing | 53 mm |
| Overall Width | 24 mm |
| Weight | 0.24 LB |
| EAN or UPC | 808250128129 |
