AMI Bearings Inc.
MUFL001CE
12MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV SINGLE ROW BALL BEARING
Item #103453636
- 12 mm Shaft Diameter
- 63 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Overall Width | 22 mm |
| Insert Material | 440C Stainless Steel |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Housing Length | 63 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing | 48 mm |
| Relubricatable | No |
| Flange Thickness | 5.5 mm |
| Bolt Size | M6 |
| Cover Type | Closed cover |
| Bolt Hole Size | 7 mm |
| Housing Width | 11.5 mm |
| Housing Height | 38 mm |
| Shaft Dia. | 12 mm |
| Duty Series | Light |
| Weight | 0.18 LB |
| EAN or UPC | 808250127634 |
